DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Williamson Thermoflo CHB Series 22-1/4 in. 85% AFUE 3.5 Ton Two-Stage Highboy 3/4 hp Oil Furnace

WCHBDDB

BTU:

SPECIFICATIONS

BTU
119000
CSA Certified
Yes
Collection
CHB Series
Configuration
Highboy
Depth
33-3/4 in
Energy Star Compliant
No
Fan Speeds
Variable
Height
53-1/2 in
Horsepower
3/4 hp
MBH
119
Max CFM
1400
Power Source
Oil
Stages
Two
Tonnage
3.5 Tons
UL Listed
No
Width
22-1/4 in

Starting at
Call for Pricing
  • QUANTITY