CHB Series 22-1/4 in. 119000 BTU 85% AFUE 3.5 Ton Two-Stage Highboy 3/4 hp Oil Furnace

Part #WCHB105DDB  |  Item #1592456  |  Manufacturer Part #CHB-105DDB

Call for Pricing

BTU:

119000
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 85.00

BTU: 119000

CSA Certified: Yes

Collection: CHB Series

Condensing: No

Configuration: Highboy

Depth: 33-3/4 in

Energy Star Compliant: No

Fan Speeds: Variable

Height: 53-1/2 in

Horsepower: 3/4 hp

MBH: 119

Max CFM: 1400

Power Source: Oil

Stages: Two

Tonnage: 3.5 Tons

UL Listed: No

Width: 22-1/4 in