CLB Series 21-1/4 in. 119000 BTU 85% AFUE 3.5 Ton Two-Stage Lowboy 1/2 hp Oil Furnace

Part #WCLB105DDRB  |  Item #1726826  |  Manufacturer Part #CLB-105DDRB

Call for Pricing

BTU:

120000
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features front or rear flue, interior baffling, dual spring-loaded clean-out ports, spring-loaded observation port with test port, heavy gauge burner mounting plate secured with studs/nuts, multi-speed direct drive, foil-faced insulation for hand-cool sur

Specifications

AFUE: 85.00

BTU: 120000

CSA Certified: Yes

Collection: CLB Series

Condensing: No

Configuration: Lowboy

Depth: 47-1/4 in

Energy Star Compliant: No

Horsepower: 1/2 hp

MBH: 120

Max CFM: 1400

Power Source: Oil

Stages: Two

Tonnage: 3.5 Tons

UL Listed: No

Width: 21-1/4 in