1 gal Floral Scent Glass Cleaner

Part #S696503  |  Item #7298786  |  Manufacturer Part #696503

$14.91 EACH

Size:

1 gal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Streak-free shine
  • Perfect for cleaning glass and more
  • Starts working on dirt even before you wipe

Documents

Specifications

CSA Certified: No

Color: Blue

Color Finish: [Blue, Clear]

Color Finish Category: Blues

Dilution Rate: Ready to Use

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Green Seal Certified: No

IAPMO Listed: No

Indoor Outdoor: Indoor/Outdoor

Material: Liquid

NSF Certified: Yes

Product Type: Glass Cleaner

SCAQMD Compliant: No

Size: 1 gal

UL Listed: No