32 oz. Multi Surface Disinfectant Sanitizer Cleaner (Case of 12)
32 oz. Multi Surface Disinfectant Sanitizer Cleaner (Case of 12)
Frequently Purchased Together
Product Details
- Kills 99.9% of viruses^ and bacteria† when used as directed on hard, non-porous surfaces.
- Starts working on dirt even before you wipe
- Windex® Multi-Surface Disinfectant Sanitizer Cleaner cleans, disinfects and sanitizes. ^Rhinovirus Type 37 (common cold), Influenza A2/Hong Kong (H3N2), Influenza B.†Staphylococcus aureus (Staph), Enterobacter aerogenes (Enterobacter), Escherichia coli (E. coli), Salmonella enterica (Salmonella), Campylobacter jejuni, Listeria monocytogenes (Listeria), Streptococcus pyogenes (Strep).Use pesticides safely. Always read label and product information before use.
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 32 oz
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 3-5/32 in
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 10-3/4 in
- Material:
- Liquid
- NSF Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Disinfectant Sanitizer Cleaner
- UL Listed:
- No
- Weight:
- 2.38 lb
- Width:
- 4-9/32 in