Single Handle Pull Down Kitchen Faucet in Brushed Bronze
Bristol Single Handle Pull Down Kitchen Faucet in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray pattern for wide rinsing
- Boost spray button increases flow rate for filling large pots
- Aerated stream for everyday tasks
- Durable brass construction is built to last, even in hard water situations
- Convenient single hole drop-in installation in decks up to 2-13/16 in. thick; deck plate also available
- On-trend Brushed Brass finish creates a sophisticated matte look
- Smooth handle operation provides a wide temperature adjustment range
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Bristol
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 30 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 3-3/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 8-11/16 in
- Spray Type:
- Aerated, Boosted Spray, Spray
- Style:
- Modern
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.05 lb