1000 ft. (Pack of 12) 2-ply Toilet Tissue in White
1000 ft. (Pack of 12) 2-ply Toilet Tissue in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most jumbo dispensers
- 9 in roll diameter
- Two-ply
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9 in
- Diameter - Inside 1:
- 3-11/20 in
- EPA Compliant:
- Yes
- Length:
- 1000 ft
- Material:
- Paper
- Package Quantity:
- Pack of 12
- Width:
- 3-2/5 in