12/120V Hospital Grade Misting System

Part #W10070820  |  Item #5150426  |  Manufacturer Part #1.007-082.0

Volts:

12/120V

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ergonomic cordless design with onboard charger
  • Designed to reduce risks of health care acquired infections by killing virus, bacteria and mold faster and safer
  • Misting provides higher efficacy by improving coverage more efficiently and effectively than spray wipe methods and wipes
  • Delivers disinfectant into the numerous hard to reach corners and crevices in every facility that wipe methods can't reach
  • Ergonomic design and simple controls reduce operator fatigue and cleaning errors
  • The efficient pump and power supply are specifically designed to provide operation without disturbing people around you
  • Rechargeable 12-volt system easily provides a full 18 hours of use and a 3 hour recharge time
  • A small foot print and low center of gravity allows the mister to easily glide on 4 swivel caster wheels
  • The narrow design makes it ideal for travel through aisles experienced on planes, busses, trains and other tight areas

Specifications

Application: [Commercial, Hospitals, Nursing Homes, Schools, Transportation]

Brand Model Compatibility: Vital Oxide® Disinfectant

Decibel Rating dB : 30 dB

Flow Rate: 0.05 gpm

Green Seal Certified: No

Height: 39-1/2 in

Length: 19 in

Maximum Pressure: 100 psi

Product Type: Sprayer

Size: 19 in x 13-1/2 in x 39-1/2 in

Type: W10070820

UL Listed: No

Volts: 12/120V

Weight: 32

Width: 13-1/2 in