20 in. 10 gal Floor Scrubber with Battery
Chariot™ 20 in. 10 gal Floor Scrubber with Battery
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- More productive than a conventional 20-inch walk-behind scrubber by 50%
- Quiet operation for indoor cleaning
- Chariot™ patented stand-on cleaning technology that significantly increases productivity and cleaning quality
- Intuitive control panel with two transport speeds, two operating speeds and an easy-to-clean, fully accessible hygienic recovery tank
- Swiveling no-adjustment squeegee with Aqua-Mizer functionality ensures 100% water pick up for dry, safe floors
- Design and size that provides remarkable maneuverability, and best in industry 360°visibility that allows the operator to see more of the cleaning area
- With 10 gal solution tank and 10 gal recovery tank
- Covers 18,000 sq ft/hr
- With (3) 12 volt 130 A/H batteries, 21A automatic charger
- With 48-inch turning radius
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Chariot™
- Decibel Rating (dB):
- 66.9 dB
- Height:
- 50-3/4 in
- Horsepower:
- 1/3 hp
- Length:
- 42 in
- RPM:
- 180
- Size:
- 10 gal
- Weight:
- 209 lb
- Width:
- 26-1/2 in