19 gal Carpet Extractor with Battery

You last purchased this on
 
Windsor

Commodore™ 19 gal Carpet Extractor with Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Windsor

Commodore™ 19 gal Carpet Extractor with Battery

  • Fast #
  • Part #W98404230
  • Item #5051437
  • Manufacturer Part #9.840-423.0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Floating dual 24-inch counter-rotating brushes agitate and permeate the cleaners into both sides of the carpet nap for even, thorough cleaning
  • Covers up to 13,200 sq ft/hr
  • Extraction and interim cleaning in one machine
  • Powerful dual overlapping vac shoes extract soil and solution fast and efficiently in the deep restorative mode; vacuum shoes are equipped with a glide strip to reduce surface friction
  • Intuitive Control Panel for ease of use and training
  • iCapsol Interim cleaning process extends the time before re-soiling occurs and reduces wicking
  • With the interim method using the iCapsol encapsulating chemical, the carpet is dry and ready for traffic in approximately 20 minutes
  • With 19 gal solution tank and 17 gal recovery tank
  • With (3) 12 volt 225 A/H batteries, 21A C50 automatic charger
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Commodore™
Decibel Rating (dB):
71 dB
Height:
43 in
Horsepower:
1/2 hp
Length:
54 in
Product Type:
Carpet Extractor
RPM:
1000
Size:
19 gal
Weight:
340 lb
Width:
27 in