2000 RPM Commercial Burnisher

You last purchased this on
 
Windsor

Lightning™ 2000 RPM Commercial Burnisher

This product requires certification to purchase.
Brand image
You last purchased this on
 
Windsor

Lightning™ 2000 RPM Commercial Burnisher

  • Fast #
  • Part #W10090190
  • Item #5150422
  • Manufacturer Part #1.009-019.0
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Floating handle automatically adjusts to operator height simplifying operation and providing a consistent high-gloss shine.
  • Powerful dust control system captures dust in an easy to remove paper bag and provides a healthier work environment.
  • We included features such as a mechanical interlock to prevent accidental starts for safety. The built in circuit breaker protects the motor for long life and durability.
  • Built in circuit breaker to protect motor. Durability
  • Rugged cast aluminum base and switch housing with non-marking bumper to protect the machine and facility.
  • Mechanical safety interlock to prevent accidental start-ups.
  • Direct drive motor provides reduced maintenance cost. Safety
  • Requires Certification

Specifications

Collection:
Lightning™
Cord Length:
75 ft
Height:
24 in
Horsepower:
1-3/4 hp
Length:
48-1/2 in
RPM:
2000
Volts:
115V
Watts:
1119 W
Weight:
81 lb
Width:
32 in