56 in. Floor Sweeper with 70ah Battery

You last purchased this on
 
Windsor

Radius™ 56 in. Floor Sweeper with 70ah Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Windsor

Radius™ 56 in. Floor Sweeper with 70ah Battery

  • Fast #
  • Part #W98406640
  • Item #5051452
  • Manufacturer Part #9.840-664.0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cleans effectively indoors and outdoors
  • With 30" cleaning path
  • Self-propelled battery sweeper with vacuum dust control
  • Air is vacuumed through a high-efficiency automotive style filter
  • Overthrow sweeping system with an easily removable hopper makes emptying quick and efficient
  • Active dust control system provides better air quality
  • Easy-to-understand controls increase operator effectiveness
  • Covers 36,300 sq ft/hr
  • With (2) 12 volt 70 A/H batteries and on-board charger
  • Wet-sweep bypass for cleaning wet surfaces
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Capacity:
1.4 cu ft
Collection:
Radius™
Cord Length:
40 ft
Decibel Rating (dB):
64 dB
Height:
46-1/2 in
Horsepower:
1/2 hp
Length:
56 in
Size:
10.5 gal
Weight:
172 lb
Width:
30 in