120V 18 gal Wet & Dry Vacuum
Recover™ 18 120V 18 gal Wet & Dry Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfortable and easy to use
- With 80" water lift
- Mobile, all-purpose wet/dry vacuum
- Complete with on-board tool storage compartment with safety sign storage bracket
- 18-gallon capacity offers easy mobility for medium to large jobs in a variety of locations
- Easy to use, train and operate
- Large filter enables constant strong suction and long working intervals
- Front-mounted squeegee offers more productive water pick-up
- Easy-to-access squeegee lift lever and self-adjusting squeegee assembly
- Unique tank design that results in 100% dumping of solution with no tipping required
Specifications
- Automatic Shut-Off:
- No
- CFM:
- 142 ft3/min
- Capacity:
- 18 gal
- Collection:
- Recover™ 18
- Cord Length:
- 50 ft
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 71 dB
- Height:
- 37-1/2 in
- Horsepower:
- 1-4/5 hp
- Length:
- 35-1/2 in
- Power Source:
- Electric
- UL Listed:
- No
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Weight:
- 64 lb
- Width:
- 24-1/2 in