Recover™ 7 120V 7 gal Wet & Dry Vacuum

Part #W14285130  |  Item #5150429

Capacity:

7 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mobile, all-purpose wet/dry vacuum
  • Comfortable and easy to use
  • With 80" water lift
  • Twelve inch cleaning path
  • Five caster wheel design provides superior movement and stability
  • Complete accessory holder and cord hook
  • Convenient additional storage area on the turbine head
  • Mobile and lightweight, perfect for transport to multiple locations
  • Easy, safe and quickly exchangeable clip hose connections
  • Ergonomically designed hose for operator comfort

Specifications

Automatic Shut-Off: No

CFM: 142

Capacity: 7 gal

Collection: Recover™ 7

Cord Length: 25 ft

Corded Cordless: Corded

Decibel Rating dB : 72 dB

Height: 20-1/2 in

Horsepower: 1-4/5 hp

Length: 16-1/2 in

Power Source: Electric

UL Listed: No

Vacuum Type: Wet & Dry

Volts: 120V

Weight: 16-1/2

Width: 16-1/2 in