16 in. Electric Scrubber

This product has been replaced by

Karcher Br 40/10 16" Scrubber
Windsor Karcher Br 40/10 16" Scrubber
Manufacturer Part #1.783-312.0
You last purchased this on
 
Windsor

Saber™ Blade 16 16 in. Electric Scrubber

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Karcher Br 40/10 16" Scrubber
Windsor Karcher Br 40/10 16" Scrubber
Manufacturer Part #1.783-312.0
Windsor

Saber™ Blade 16 16 in. Electric Scrubber

  • Fast #
  • Part #W17833080
  • Item #5051443
  • Manufacturer Part #1.783-308.0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two counter-rotating brushes with variable cleaning pressure
  • Two squeegees for pick-up in forward or reverse
  • Compact design provides powerful scrubbing in congested areas
  • Down pressure adjustment for effective cleaning on different floor types
  • Easy to understand control system with ergonomic handle
  • No tool brush and squeegee removal for easy maintenance
  • With 2.5 gal solution tank and 2.5 gal recovery tank
  • Covers 17,000 sq ft/hr
  • Variety of brushes available for any cleaning application
  • Requires Certification

Specifications

Collection:
Saber™ Blade 16
Cord Length:
50 ft
Decibel Rating (dB):
71 dB
Height:
15 in
Horsepower:
1-1/2 hp
Length:
20-1/2 in
RPM:
660
Size:
6.6 gal
Weight:
66 lb
Width:
18-1/2 in