S12 Upright Vacuum

You last purchased this on
 
Windsor Karcher Group

Sensor® S12 Upright Vacuum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Windsor Karcher Group

Sensor® S12 Upright Vacuum

  • Fast #
  • Part #W10126150
  • Item #8330130
  • Manufacturer Part #1.012-615.0
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Larger, 1,200 watt vacuum motor
  • With 5,400 brush contacts per minute
  • Ultra-light handle weight allows for strain-free operation
  • Detail cleaning tools conveniently located on the back of the machine
  • Industry-proven track record of durability and reliability
  • No-tool brush removal for easy maintenance
  • Flat to floor feature allows the vacuum easily to clean under beds and furniture
  • High efficiency filtration traps 99.6% at 0.3 microns
  • Comes standard with a high-efficiency filter that traps up 99.6% of particles at 0.3 microns
  • Requires Certification

Specifications

AMP:
1200
Collection:
Sensor®
Cord Length:
40 ft
Corded Cordless:
Corded
Decibel Rating (dB):
69 dB
Height:
46 in
Horsepower:
1-3/5 hp
Length:
11 in
Product Type:
Vacuum Cleaner
Volts:
120V
Watts:
1200 W
Weight:
7.3 lb
Width:
12 in