Stone, Concrete and Carpet Gum Remover Machine

You last purchased this on
 
Windsor

Stone, Concrete and Carpet Gum Remover Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Windsor

Stone, Concrete and Carpet Gum Remover Machine

  • Fast #
  • Part #W10130240
  • Item #5150430
  • Manufacturer Part #1.013-024.0
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safe to use on stone, concrete and carpet
  • Quick change brushes for ease of use and maintenance
  • Vaporize gum in seconds
  • Biodegradable vegetable extract heats up debonding agents, dissolving gum without residue or mess
  • Long-life lithium ion battery provides cleaning power for up to 8 hours on a single charge
  • Environmentally friendly, no harsh residue - safe on all surfaces
  • No cords or water required
  • Low pressure fuel canisters are designed to ensure delivery of proper fuel volume and safe operation
  • Requires Certification

Specifications

Application:
Stone, Concrete, Carpet
CEC Compliant:
Not for Sale in CA
Height:
11 in
Length:
8 in
Weight:
18 lb
Width:
16-1/2 in