*NLA *CVR* *WINDWA B/MASG BATH LH W
Windward® *NLA *CVR* *WINDWA B/MASG BATH LH W
Product Details
Product Details
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Electronic keypad
- Decked oval shape creates a graceful and spacious bathing experience
- Molded lumbar support and armrests offer extra comfort while bathing
- Four-sided integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Left-hand drain
- Immediate and manual purge cycles remove residual water from air channels after use
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Collection:
- Windward®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- Height:
- 21 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 120
- Width:
- 42 in