Windward® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

Part #K1114-CB-0  |  Item #2846674  |  Manufacturer Part #1114-CB-0

$1,612.69 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Decked oval shape creates a graceful and spacious bathing experience
  • Generous 6' length provides spacious bathing for up to two people
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • End drain
  • Molded lumbar supports and armrests offer extra comfort while bathing
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)

Specifications

ADA Compliant: No

AMP: 15

Bathtub Shape: Oval in Rectangle

Bathtub Type: Whirlpool

Capacity: 78.5 gal

Collection: Windward®

Color Finish: White

Color Finish Category: Whites

Cord Length: 26 ft

Drain Location: Reversible

Height: 21 in

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 6

Number of Occupants: 2

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Volts: 120V