1 in. (Pack of 2) Plastic Anchor

You last purchased this on
 
Wingits®

Master Anchor™ 1 in. (Pack of 2) Plastic Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Master Anchor™ 1 in. (Pack of 2) Plastic Anchor

  • Fast #
  • Part #WMAW352
  • Item #4091389
  • Manufacturer Part #MAW35-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs in all hollow walls in just minutes and lasts a lifetime
  • Objects can be easily removed and replaced
  • World's strongest fasteners-never loosens
  • Uses a # 8 stainless steel screw
  • Works in the holes where other anchors failed
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Master Anchor™
Drive Type:
Phillips
Length:
1 in
Material:
Plastic
Package Quantity:
Pack of 2
Product Type:
Anchor
Width:
1-1/2 in
Work Load Limit:
300 lb