DESCRIPTION

  • Adjustable rubber feet from 17" to 19"
  • Exceeds guidelines and building codes
  • Made in the USA
  • White phenolic top with slots

Wingit Innovations 15 in. Reversible L-Shaped Shower Seat with Fold Down Legs

WWSBX240150P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lb
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
24 in
Material
Stainless Steel
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$590.03
EACH
  • QUANTITY

DOCUMENTS