DESCRIPTION

  • Adjustable rubber feet from 17" to 19"
  • Exceeds guidelines and building codes
  • Made in the USA
  • Phenolic top with slots
  • Reversible top allows for right or left hand placement

Wingit Innovations 28 x 22-1/2 in. Reversible L-Shaped Shower Seat with Fold Down Legs

WWSLX280225PREV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lb
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
28 in
Material
Stainless Steel
Width
22-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$532.97
EACH
  • QUANTITY

DOCUMENTS