28 x 22-1/2 in. 800 lbs. Right Hand Shower Seat in White

Part #WWSL280225NWR  |  Item #4091774  |  Manufacturer Part #WSL280225NWR

$549.10 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Legs fold down
  • Shower seats folds up on the wall
  • Exceeds all building codes and ADA guidelines
  • Adjustable rubber feet for 17"-19" height
  • Made in the USA

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Capacity: 800 lbs

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 19 in

IAPMO Listed: No

Installation Type: Right Hand

Length: 28 in

Material: Naugahyde

Overall Length: 28 in

Overall Width: 22-1/2 in

Width: 22-1/2 in