DESCRIPTION

  • Adjustable rubber feet from 17" to 19"
  • Exceeds guidelines and building codes
  • Made in the USA
  • Phenolic top with slots
  • Reversible top allows for right or left hand placement

Wingit Innovations 32 x 22-1/2 in. Reversible L-Shaped Shower Seat with Fold Down Legs

WWSLX320225PREV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lb
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
32 in
Material
Stainless Steel
Width
22-1/2 in

Starting at
$541.35
EACH
  • QUANTITY

DOCUMENTS