3-1/2 in. (Pack of 100) Plastic Anchor
Master Anchor™Super Duty 3-1/2 in. (Pack of 100) Plastic Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in all hollow walls in just minutes and lasts a lifetime
- Objects can be easily removed and replaced
- Patented Super-Duty MASTER Anchors™ never loosen
- Optional accessories: Drill bits: WWA200GT34
- Uses a #10 stainless steel screw
- Works in the holes where other anchors failed
Documents
Specifications
- Collection:
- Master Anchor™Super Duty
- Drive Type:
- Phillips
- Length:
- 3-1/2 in
- Material:
- Plastic
- Package Quantity:
- Pack of 100
- Product Type:
- Anchor
- Size:
- #10-32
- Width:
- 7-1/2 in