Wingit Innovations
800 lbs. Reversible Shower Seat in Teak
Part #WWSLX280225PTREV | Item #4408642 | Manufacturer Part #WSLX280225PTREV
Product Details
- Reversible top allows for left hand or right hand placement
- Weight capacity: 800 lbs
- Exceeds all building codes and ADA guidelines
- 18/8 stainless steel frame with fold down legs transfers the load to the floor
- Phenolic top with slots
- Adjustable rubber feet for 17" - 19" height
- Made in the USA
ADA Compliant
Specifications
ADA Compliant: Yes
CARB OTC LEED Compliant: No
Capacity: 800 lbs
Color Finish: Teak
Color Finish Category: Browns
GSA Approved: No
Height: 19 in
IAPMO Listed: No
Length: 28 in
Material: Stainless Steel
Overall Length: 28 in
Overall Width: 22-1/2 in
Width: 22-1/2 in