Plastic Curved Shower Rod
BAW30™ Plastic Curved Shower Rod
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Guaranteed to never loosen and keeps shower rod from sagging
- Used when adequate blocking is not available
- For use with WingIts™ oval curved shower rod
- Fire retardant and water resistant
Recommended Accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- BAW30™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic, Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- Width:
- 1 in