Wingit Innovations
Diamond Knurled 18 in. Grab Bar in Satin Stainless Steel
Part #WWGB6SSKN18 | Item #4091422 | Manufacturer Part #WGB6SSKN18
Length:
Product Details
- Exceeds guidelines and building codes
- Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
- Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange
- Great grip and easy to clean
Specifications
ADA Compliant: Yes
CARB OTC LEED Compliant: No
Collection: Diamond Knurled
Color Finish: Satin Stainless Steel
Color Finish Category: Stainless Steel
Diameter: 1-1/2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Stainless Steel
Mount Type: Wall
Weight Capacity: 800
Width: 4 in
Entire Collection
-
Starting at $27.32