1 in. Plastic Anchor with Stainless Steel Screw

You last purchased this on
 
Wingits®

Master Anchor™ 1 in. Plastic Anchor with Stainless Steel Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Master Anchor™ 1 in. Plastic Anchor with Stainless Steel Screw

  • Fast #
  • Part #WMAWME35
  • Item #4449104
  • Manufacturer Part #MAWME35
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Will never loosen
  • Works in the holes created by previously installed fasteners
  • For use with Modern Elegance™ bath accessories
  • Made in the USA
  • Rated up to 300 lbs
  • Requires Certification

Documents


Specifications

Collection:
Master Anchor™
Length:
1 in
Material:
Plastic, Stainless Steel