60 in. Shower Rod

You last purchased this on
 
Wingits®

Oval™ 60 in. Shower Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Oval™ 60 in. Shower Rod

  • Fast #
  • Part #WWOCBST5SP
  • Item #4091551
  • Manufacturer Part #WOCBST5SP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Oval™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel