Premium Series 18 in. Grab Bar in Polished Stainless Steel

Part #WWGB5PSPE18  |  Item #4091802  |  Manufacturer Part #WGB5PSPE18

$27.87 EACH
(Pricing is for 18 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Premium Series

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Stainless Steel

Mount Type: Wall

Weight Capacity: 800