DESCRIPTION

  • Eliminates the need for structural blocking
  • Exceeds ADA guidelines and all building codes
  • Fire resistant and waterproof
  • Guaranteed to never loosen
  • Rated up to 600 lbs in drywall and tile
  • Structurally engineered WingIts grab bar fasteners

Wingit Innovations Master Anchor™ Safety Grab Bar in Black

WRESGBW35

Length:

7 in

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
600 lb
Collection
Master Anchor™
Color Finish
Black
Color Finish Category
Blacks
Height
3-1/2 in
IAPMO Listed
No
Length
7 in
Material
Stainless Steel
Width
1-1/2 in

Starting at
$16.22
per PACK
  • QUANTITY

DOCUMENTS