DESCRIPTION

  • Durable and limits liabilities
  • Installs in minutes into all hollow wall substrates, guaranteed to never loosen
  • No exposed screws
  • Optional accessories: Bath accessory: WBAW30; Drill bits: WWA200GT34
  • Oval Suite
  • Reinforced ring for a secure fit
  • Size: 7" L X 7" W X 1" H
  • Sleek, stable design

Wingits Oval™ 1 in. Towel Ring

WWOTRING

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Oval™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
7 in
Height
1 in
IAPMO Listed
No

Starting at
Call for Pricing
  • QUANTITY