DESCRIPTION

  • Exceeds all building codes and ADA guidelines
  • Made of 18/8 stainless steel
  • Multiple hole pattern for mounting

Wingits Premium™ 12 in. Grab Bar

WWGB612

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lbs
Collection
Premium™
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Stainless Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.84
EACH
  • QUANTITY