DESCRIPTION

  • BridgeBind™ manufacturing technology
  • Hand polished
  • HeliArc welded structural 18/8 304 stainless steel
  • No lines or joints

Wingits Modern Elegance™ 12 in. Towel Bar BPSI

WWMETBPS12

Length:

SPECIFICATIONS

ADA Compliant
No
Collection
Modern Elegance™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
12 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY