18 in. Grab Bar in Satin
18 in. Grab Bar in Satin
Frequently Purchased Together
Product Details
- Multiple hole pattern for mounting
- Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
- Exceeds ADA Guidelines and all building codes
- Made of 18/8 304 stainless steel
- Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 800 lbs
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 800 lb