DESCRIPTION

  • BridgeBind™ manufacturing technology
  • Exceeds all building codes and ADA guidelines
  • Hand polished
  • HeliArc welded structural 18/8 304 stainless steel
  • No lines or joints

Wingits Modern Elegance™ 18 in. Grab Bar

WWGB5ME18

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lbs
Collection
Modern Elegance™
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel

Starting at
$102.36
EACH
  • QUANTITY