DESCRIPTION

  • Engineered for durability
  • Includes 2 Master Anchors™ for easy installation
  • Made of 18/8 304 HeliArc welded stainless steel
  • No blocking required

Wingits Master Basket™ 2-1/4 x 8 x 6 in. Corner Shower Basket

WWCB6

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Master Basket™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Height
1-1/2 in
IAPMO Listed
No
Length
7-1/8 in
Material
Stainless Steel
Width
5-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.31
EACH
  • QUANTITY