2-3/4 in. Grab Bar Fastener in Satin

You last purchased this on
 
Wingits®

2-3/4 in. Grab Bar Fastener in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

2-3/4 in. Grab Bar Fastener in Satin

  • Fast #
  • Part #WGBW40
  • Item #1510422
  • Manufacturer Part #GBW40
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fireproof and waterproof
  • Used to install Wingits® grab bars
  • Never loosens
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Height:
4 in
Length:
2-3/4 in
Product Type:
Grab Bar Fastener
Weight Capacity:
800 lb
Width:
3 in