DESCRIPTION

  • BridgeBind™ manufacturing technology
  • Hand polished
  • HeliArc welded structural 18/8 304 stainless steel
  • No lines or joints

Wingits Modern Elegance™ 24 x 2-1/4 x 3 in. Towel Bar

WWMETB24

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Modern Elegance™
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
2-1/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY