DESCRIPTION

  • Cast brackets and structural stainless steel tubing
  • OVAL™
  • Standard 9" bow
  • Will not rotate in its fittings
  • Works with conventional shower curtains, shower hooks and hookless shower curtains

Wingits Oval™ 5 ft. Curved Shower Rod

WCWOCBS5

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Oval™
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Gauge
22
IAPMO Listed
No
Length
5 ft
Material
Stainless Steel
Width
2-1/2 in

Starting at
$52.29
EACH
  • QUANTITY