DESCRIPTION

  • Easy and fast installation
  • Features a 9" bow
  • Gives up to 25% more room in the tub
  • Never loosen or sag
  • The worlds strongest curved shower rod™
  • Works seamlessly with all shower hooks or hookless curtains

Wingits Oval™ 5 ft. Oval Shower Rod

WWOCS5SP

Color Finish

 

SPECIFICATIONS

Collection
Oval™
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Length
5 ft
Material
Stainless Steel

Starting at
$45.53
EACH
  • QUANTITY

DOCUMENTS