DESCRIPTION

  • Cast brackets and structural stainless steel tubing
  • Will not rotate in its fittings
  • With 6" bow
  • Works with conventional shower curtains, shower hooks and hookless shower curtains

Wingits Oval™ 5 ft. Shower Rod

WWOCBS56SP

Color Finish

 

SPECIFICATIONS

Collection
Oval™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
5 ft
Material
Stainless Steel

Starting at
$45.53
EACH
  • QUANTITY