DESCRIPTION

  • Cast brackets and structural stainless steel tubing
  • Crescent™
  • Optional Accessories: Installation Tools: WBAW30; Cover Plates: WBCSRCHM or WBCSRSNM; Drill Bits: WWA200GT34
  • Size: 5'
  • Standard 9" bow
  • Works with conventional shower curtains

Wingits Crescent™ 5 ft. Stainless Steel Shower Rod

WWCRSS5SP

Color Finish

 

SPECIFICATIONS

Collection
Crescent™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Length
5 ft
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$45.53
EACH
  • QUANTITY