DESCRIPTION

  • Engineered for durability
  • Includes 2 Master Anchors™ for easy installation
  • Made of 18/8 304 HeliArc welded stainless steel
  • Master Basket™
  • No blocking required

Wingits Master Basket™ 6 in. Corner Shower Basket

WWCBPS6

Color Finish

 

SPECIFICATIONS

Collection
Master Basket™
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Height
1-1/2 in
Width
5-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.31
EACH
  • QUANTITY