DESCRIPTION

  • Includes 2 Master Anchors™ for easy installation
  • Made of 18/8 304 HeliArc welded stainless steel
  • Unique 3-step, 3-stage polishing process which is then plated for the ultimate finish

Wingits Contour™ 8 in. Corner Shower Basket

WWCONCBPS8

Color Finish

 

SPECIFICATIONS

Collection
Contour™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
2-1/4 in
Length
8 in
Material
Stainless Steel
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY