DESCRIPTION

  • 1 1/4" diameter
  • BridgeBind™ manufacturing technology
  • Exceeds all building codes and ADA guidelines
  • Hand polished
  • Heli-Arc Welded structural 18/8 stainless steel
  • MODERN Elegance™
  • Made in the USA
  • No lines
  • Optional Accessories: Fasteners: WGBWME40; Drill Bits: WWA200GT54

Wingits Modern Elegance™ 8 in. Grab Bar

WWGB5ME8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lbs
Collection
Modern Elegance™
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY