DESCRIPTION

  • Designed for ceramic, marble, plaster, steel, glass and lathe
  • Engineered for standard and cordless drills
  • Industrial grade cutting tool
  • No hammer drill required - this precision cutting drill does all the work
  • Rated at 200 holes in ceramic wall tile

Wingits Apache200 Apache200 Drill Bit

WWA200GT34

Bit Sizes:

3/4 in

SPECIFICATIONS

Bit Diameter
3/4 in
Bit Sizes
3/4 in
Collection
Apache200
Length
4-1/4 in
Material
Carbide

Starting at
$22.96
EACH
  • QUANTITY

DOCUMENTS