2-1/4 x 6 x 8 in. Corner Basket in Satin Stainless
Contour™ 2-1/4 x 6 x 8 in. Corner Basket in Satin Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique 3-step, 3-stage polishing process which is then plated for the ultimate finish
- Made of 18/8 304 HeliArc welded stainless steel
- Includes 2 Master Anchors™ for easy installation
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Contour™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 6 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Stainless Steel