60 in. Curved Shower Rod with Fasteners in Satin Stainless

You last purchased this on
 
Wingits®

Contour™ 60 in. Curved Shower Rod with Fasteners in Satin Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Contour™ 60 in. Curved Shower Rod with Fasteners in Satin Stainless

  • Fast #
  • Part #WWOCONSN5REN
  • Item #4712084
  • Manufacturer Part #WOCONSN5REN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For renovation
  • Hidden patented multi-vector interlock system
  • Beautiful, elegant, opulent design
  • With 6" bow
  • Cast brackets and structural stainless steel tubing
  • Simplest installation of all curved rods
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Contour™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Gauge (metal):
22 ga
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
1-1/2 in